Page 1 of 16

Next

Compare
80B15H 40MM 12MM X 3.3MM

COMPARE

80B15H 40MM 12MM X 3.3MM

Description
80B15H 40MM 12MM X 3.3MM SPROCKET

MARTIN SPROCKET & GR

Part # 80B15H 40MM 12MM X 3.3MM

BDI # 21591492

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.81

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 5.304
Pitch Diameter - Millimeter: 122.17
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
H80B13 X 40MM 53X35MM COUNTERBORE

COMPARE

H80B13 X 40MM 53X35MM COUNTERBORE

Description
H80B13 X 40MM 53X35MM COUNTERBORE ; CHAIN SPROCKET 4.657" OD X 1-9/16" LTB

TSUBAKI

Part # H80B13 X 40MM 53X35MM COUNTERBORE

BDI # 21462942

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.179

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.657
Pitch Diameter - Millimeter: 106.14
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D40B18HX40MM PER DWG RS402B18TH20Z

COMPARE

D40B18HX40MM PER DWG RS402B18TH20Z

Description
D40B18HX40MM PER DWG RS402B18TH20Z ; SPROCKET W/HT

TSUBAKI

Part # D40B18HX40MM PER DWG RS402B18TH20Z

BDI # 24095096

Features

Chain Pitch - Inch: 0.5
Chain Size: 40-2
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.879

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 3.136
Pitch Diameter - Millimeter: 73.127
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
12B40 X 40MM KW 2SS

COMPARE

12B40 X 40MM KW 2SS

Description
12B40 X 40MM KW 2SS CHN SPROCKET ; 12CHAIN 40T

MARTIN SPROCKET & GR

Part # 12B40 X 40MM KW 2SS

BDI # 23667382

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-1
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 9.559
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 9.98
Other Features: Simplex Type | With 2 Set Screw
Pitch Diameter - Millimeter: 242.8
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
80B18 X 40MM 12MMX3.3MM KW

COMPARE

80B18 X 40MM 12MMX3.3MM KW

Description
80B18 X 40MM 12MMX3.3MM KW SPROCKET ; 80 ANSI 18 TEETH 40MM BORE

MARTIN SPROCKET & GR

Part # 80B18 X 40MM 12MMX3.3MM KW

BDI # 23387166

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.759

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 6.271
Pitch Diameter - Millimeter: 146.27
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY