2082B18 1-15/16 KW/2SS
Description
2082B18 1-15/16 KW/2SS SPROCKET ; DBL PITCH ROLLER CHAIN SPROCKET 2IN
Part # 2082B18 1-15/16 KW/2SS
BDI # 21515739
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
11.518
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.54
Other Features:
Conveyor Series | Double Pitch | With 2 Set Screw
Pitch Diameter - Millimeter:
292.55
Mounting Method:
Finished Bore
2082B18 X 60MM NKW SS
Description
2082B18 X 60MM NKW SS SPROCKET ; 2" P 18T 60MM BORE NO KW/SS
Part # 2082B18 X 60MM NKW SS
BDI # 24280879
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
11.518
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.54
Other Features:
Conveyor Series | Double Pitch | With Set Screw
Pitch Diameter - Millimeter:
292.55
Mounting Method:
Finished Bore
2082B18H
Description
2082B18H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2082B18H
BDI # 17159020
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Pitch Diameter - Inch:
11.518
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.54
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572129
Pitch Diameter - Millimeter:
292.55
Mounting Method:
Rough Bore
2082B18 X 1-7/16 KW 2SS
Description
2082B18 X 1-7/16 KW 2SS RLR CHAIN SPRKT ; 1-7/16" BORE 18T CHAIN NO.2082
Part # 2082B18 X 1-7/16 KW 2SS
BDI # 23769657
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
11.518
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.54
Other Features:
Conveyor Series | Double Pitch | With 2 Set Screw
Pitch Diameter - Millimeter:
292.55
Mounting Method:
Finished Bore
2082A18H
Description
2082A18H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 2082A18H
BDI # 17159120
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Pitch Diameter - Inch:
11.518
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.54
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572637
Pitch Diameter - Millimeter:
292.55
Mounting Method:
Rough Bore