80BTL48H
Description
80BTL48H ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1"P 48T TAPERLOCK W/HT
Part # 80BTL48H
BDI # 21973211
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
15.29
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.857
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
388.36
Mounting Method:
Bushed
80A48-SPA-23
Description
80A48-SPA-23 RLR CHAIN SPROCKET ; W/SHEAR PIN ADAPTER 48 TEETH
Part # 80A48-SPA-23
BDI # 22536667
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.29
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.857
Pitch Diameter - Millimeter:
388.36
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.29
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.857
Pitch Diameter - Millimeter:
388.36
Mounting Method:
Finished Bore
80B48H 2-1/8 KW/2SS
Description
80B48H 2-1/8 KW/2SS SPROCKET ; SGL ROLLER CHAIN SPROCKET 1IN PITCH
Part # 80B48H 2-1/8 KW/2SS
BDI # 21445405
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
15.29
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.857
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
388.36
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Pitch Diameter - Inch:
15.29
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.857
Other Features:
Simplex Type
Global Part Number GPN:
570566
Pitch Diameter - Millimeter:
388.36
Mounting Method:
Rough Bore