Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.16
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
2.352
Pitch Diameter - Millimeter:
54.864
Mounting Method:
Rough Bore
35BS18 X 20MM 6MMKW 2SS
Description
35BS18 X 20MM 6MMKW 2SS CHAIN SPROCKET ; 35 ANSI 18 TEETH 20MM BORE
Part # 35BS18 X 20MM 6MMKW 2SS
BDI # 24479309
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.16
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.352
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
54.864
Mounting Method:
Finished Bore
35B18 DWG 7010-158-008 MTO
Description
35B18 DWG 7010-158-008 MTO CHAIN SPRKT ; 35CHAIN 18T
Part # 35B18 DWG 7010-158-008 MTO
BDI # 23767658
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.16
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.352
Pitch Diameter - Millimeter:
54.864
Mounting Method:
Rough Bore
D35B18 X 1/2IN KW SS MTO
Description
D35B18 X 1/2IN KW SS MTO CHN SPROCKET ; 35CHAIN 18T
Part # D35B18 X 1/2IN KW SS MTO
BDI # 24974701
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.16
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.352
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
54.864
Mounting Method:
Finished Bore
35BS18 X 28MM 8MMKW 2SS
Description
35BS18 X 28MM 8MMKW 2SS CHAIN SPROCKET ; 35 ANSI 18 TEETH 28MM BORE
Part # 35BS18 X 28MM 8MMKW 2SS
BDI # 24479307
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.16
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.352
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
54.864
Mounting Method:
Finished Bore