Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
7.99
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.643
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
572144
Pitch Diameter - Millimeter:
202.946
Mounting Method:
Bushed
H100BTL20
Description
H100BTL20 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4"P 20T TAPERLOCK W/HT
Part # H100BTL20
BDI # 919515
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
7.99
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.643
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
202.946
Mounting Method:
Bushed
100BS20 X 2 NKW 2SS
Description
100BS20 X 2 NKW 2SS SPROCKET ; 2" BORE
Part # 100BS20 X 2 NKW 2SS
BDI # 23259876
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
7.99
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.643
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
202.946
Mounting Method:
Finished Bore
E100B20
Description
E100B20 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E100B20
BDI # 608346
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Pitch Diameter - Inch:
7.99
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.643
Other Features:
Triplex Type
Global Part Number GPN:
30763
Pitch Diameter - Millimeter:
202.946
Mounting Method:
Rough Bore
D100B20 X 4.125IN KW 2SS MTO
Description
D100B20 X 4.125IN KW 2SS CHN SPROCKET ; 100CHAIN 20T
Part # D100B20 X 4.125IN KW 2SS MTO
BDI # 25170163
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
7.99
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.643
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
202.946
Mounting Method:
Finished Bore