Page 1 of 21

Next

Compare
60TTA23-35

COMPARE

60TTA23-35

Description
MARTIN SPROCKET & GR 60TTA23-35

MARTIN SPROCKET & GR

Part # 60TTA23-35

BDI # 24721561

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 5.508
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 5.907
Other Features: Torque Limiter
Pitch Diameter - Millimeter: 139.9
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
H60B23X38MM 10X3.3MM KW 2SS

COMPARE

H60B23X38MM 10X3.3MM KW 2SS

Description
H60B23X38MM 10X3.3MM KW 2SS SPROCKET ; (1)SS OVER KW,(1)SS AT 120 DEGREES W/HT

TSUBAKI

Part # H60B23X38MM 10X3.3MM KW 2SS

BDI # 24219745

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 5.508
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 5.907
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 139.9
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
HT60Q23

COMPARE

HT60Q23

Description
T60Q23 ; POR SPLIT TAPER SPKT Q1 BUSHING HARDENED

TSUBAKI

Part # HT60Q23

BDI # 918973

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-3
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 5.508
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 5.907
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Pitch Diameter - Millimeter: 139.9
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
12A23

COMPARE

12A23

Description
12A23 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 12A23

BDI # 614785

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-1
Pitch Diameter - Inch: 5.508
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 5.907
Other Features: Simplex Type
Global Part Number GPN: 570953
Pitch Diameter - Millimeter: 139.9
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
12BS23 X 1-1/4 KW 2SS

COMPARE

12BS23 X 1-1/4 KW 2SS

Description
12BS23 X 1-1/4 KW 2SS CHAIN SPROCKET ; 12 ANSI 23 TEETH 1-1/4" BORE

MARTIN SPROCKET & GR

Part # 12BS23 X 1-1/4 KW 2SS

BDI # 23663398

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-1
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 5.508
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 5.907
Other Features: Simplex Type | With Set Screw
Pitch Diameter - Millimeter: 139.9
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY