2060B24SS 1-3/16 KW SS
Description
2060B24SS 1-3/16 KW SS SPROCKET ; 24 TEETH 6.15" OUTSIDE DIA
Part # 2060B24SS 1-3/16 KW SS
BDI # 21552462
Features
Chain Pitch - Inch:
1.5
Chain Size:
2060
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
5.796
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
6.15
Other Features:
Conveyor Series | Double Pitch | With Set Screw
Pitch Diameter - Millimeter:
147.21
Mounting Method:
Finished Bore
2060B24SS 1-3/16
Description
2060B24SS 1-3/16 SPROCKET ; DBL PITCH ROLLER CHAIN SPROCKET 1-1/2IN
Part # 2060B24SS 1-3/16
BDI # 21515734
Features
Chain Pitch - Inch:
1.5
Chain Size:
2060
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
5.796
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
6.15
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
147.21
Mounting Method:
Finished Bore
2060B24H
Description
2060B24H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2060B24H
BDI # 17159077
Features
Chain Pitch - Inch:
1.5
Chain Size:
2060
Pitch Diameter - Inch:
5.796
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.15
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572851
Pitch Diameter - Millimeter:
147.21
Mounting Method:
Rough Bore
2060A24H
Description
2060A24H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2060A24H
BDI # 17159059
Features
Chain Pitch - Inch:
1.5
Chain Size:
2060
Pitch Diameter - Inch:
5.796
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.15
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572334
Pitch Diameter - Millimeter:
147.21
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
2060
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
5.796
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
6.15
Other Features:
Conveyor Series | Double Pitch | With Set Screw
Pitch Diameter - Millimeter:
147.21
Mounting Method:
Finished Bore