Page 1 of 29

Next

Compare
HT80B20

COMPARE

HT80B20

Description
HT80B20 1 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH

TSUBAKI

Part # HT80B20

BDI # 913644

Features

Chain Pitch - Inch: 1
Chain Size: 80-3
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 6.392
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 6.914
Global Part Number GPN: 572176
Pitch Diameter - Millimeter: 162.357
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
H16BA20

COMPARE

H16BA20

Description
16BA20 ; POR SB 24MM HARDENED SPROCKET

TSUBAKI

Part # H16BA20

BDI # 921420

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 6.393
Inch - Metric: Metric

Material: Carbon Steel
Outside Diameter - Inch: 6.914
Other Features: BS/DIN Sprocket
Pitch Diameter - Millimeter: 162.37
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
HD80B20F X 1-15/16

COMPARE

HD80B20F X 1-15/16

Description
HD80B20 X 1-15/16 RLR CHAIN SPROCKET ; 80 CHAIN 20 TEETH 2 STRD 1-15/16IN BORE

TSUBAKI

Part # HD80B20F X 1-15/16

BDI # 21972959

Features

Chain Pitch - Inch: 1
Chain Size: 80-2
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 6.392

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.914
Pitch Diameter - Millimeter: 162.357
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
HD80B20F X 2-1/4

COMPARE

HD80B20F X 2-1/4

Description
HD80B20 X 2-1/4 RLR CHAIN SPROCKET ; 80 CHAIN 20 TEETH 2 STRD 2-1/4IN BORE

TSUBAKI

Part # HD80B20F X 2-1/4

BDI # 21972961

Features

Chain Pitch - Inch: 1
Chain Size: 80-2
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 6.392

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.914
Pitch Diameter - Millimeter: 162.357
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
80B20SS

COMPARE

80B20SS

Description
80B20SS ROLLER CHAIN SPROCKET ; 1" P 20T STAINLESS MPB

MARTIN SPROCKET & GR

Part # 80B20SS

BDI # 625202

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 6.392
Inch - Metric: Inch

Material: Stainless Steel
Outside Diameter - Inch: 6.914
Global Part Number GPN: 571970
Pitch Diameter - Millimeter: 162.357
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY