Page 1 of 10

Next

Compare
2062B19

COMPARE

2062B19

Description
2062B19 ROLLER CHAIN SPROCKET ; 4.25" HUB DIA X 2.75" BORE X 0.459" WD

MARTIN SPROCKET & GR

Part # 2062B19

BDI # 617528

Features

Chain Pitch - Inch: 1.5
Chain Size: 2062
Pitch Diameter - Inch: 9.113
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 9.89
Other Features: Conveyor Series | Double Pitch
Global Part Number GPN: 35879
Pitch Diameter - Millimeter: 231.48
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
2062A19

COMPARE

2062A19

Description
2062A19 ROLLER CHAIN SPROCKET ; DOUBLE PITCH

MARTIN SPROCKET & GR

Part # 2062A19

BDI # 617509

Features

Chain Pitch - Inch: 1.5
Chain Size: 2062
Pitch Diameter - Inch: 9.113
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 9.89
Other Features: Conveyor Series | Double Pitch
Global Part Number GPN: 569171
Pitch Diameter - Millimeter: 231.48
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
24A19

COMPARE

24A19

Description
24A19 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 24A19

BDI # 617669

Features

Chain Pitch - Inch: 1.5
Chain Size: 24B-1
Pitch Diameter - Inch: 9.113
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 9.89
Other Features: Simplex Type
Global Part Number GPN: 570194
Pitch Diameter - Millimeter: 231.48
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
2062B19H X 1-7/16 KW 2SS

COMPARE

2062B19H X 1-7/16 KW 2SS

Description
2062B19H X 1-7/16 KW 2SS RLR CHN SPRKT

MARTIN SPROCKET & GR

Part # 2062B19H X 1-7/16 KW 2SS

BDI # 25352212

Features

Chain Pitch - Inch: 1.5
Chain Size: 2062
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 9.113
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 9.89
Other Features: Conveyor Series | Double Pitch | With 2 Set Screw
Pitch Diameter - Millimeter: 231.48
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
120BS19H 2-3/8

COMPARE

120BS19H 2-3/8

Description
120BS19H 2-3/8 RLR CHAIN SPROCKET ; 19 TEETH 9.89" OUTSIDE DIA

MARTIN SPROCKET & GR

Part # 120BS19H 2-3/8

BDI # 21551817

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.114

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.89
Pitch Diameter - Millimeter: 231.496
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY