Page 1 of 11

Next

Compare
HD35A17

COMPARE

HD35A17

Description
D35A17 ; POR SB HARDENED SPROCKET

TSUBAKI

Part # HD35A17

BDI # 913090

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-2
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.041

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 2.231
Pitch Diameter - Millimeter: 51.84
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
35BS17 X 12MM NKW

COMPARE

35BS17 X 12MM NKW

Description
35BS17 X 12MM NKW RLR CHAIN SPROCKET ; 12MM BORE 17T CHAIN NO.35

MARTIN SPROCKET & GR

Part # 35BS17 X 12MM NKW

BDI # 24088624

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.041

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.231
Pitch Diameter - Millimeter: 51.84
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
35C17 MTO ROLLER C

COMPARE

35C17 MTO ROLLER C

Description
35C17 MTO ROLLER C SPROCKET

MARTIN SPROCKET & GR

Part # 35C17 MTO ROLLER C

BDI # 21536578

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.041

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.231
Pitch Diameter - Millimeter: 51.84
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D06B17H X 12MM RSB

COMPARE

D06B17H X 12MM RSB

Description
D06B17H X 12MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND

TSUBAKI

Part # D06B17H X 12MM RSB

BDI # 22378020

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-2
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 2.041
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 2.231
Other Features: 12MM Plain Bore
Pitch Diameter - Millimeter: 51.84
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
35BS17 25MM 8MM KW 2SS

COMPARE

35BS17 25MM 8MM KW 2SS

Description
35BS17 25MM 8MM KW 2SS SPROCKET

MARTIN SPROCKET & GR

Part # 35BS17 25MM 8MM KW 2SS

BDI # 21587785

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 2.041
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 2.231
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 51.84
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY