20R PM HCB 38MMF7 BORE WRAPFLEX
Description
20R PM HCB 38MMF7 BORE WRAPFLEX ; 20R X 38MM F7
Part # 20R PM HCB 38MMF7 BORE WRAPFLEX
BDI # 21521549
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.016
Length Thru Bore - Millimeter:
45
Other Features:
Components May or May Not Intermix Among Brands | Jaw Type | F7 Tolerance
Hub Diameter - Millimeter:
92
Coupling Type:
Elastomeric Coupling
Torque:
320Nm
6S 25MM
Description
6S 25MM SLEEVE CPLG FLANGE ; 6 SIZE SPACER CAST IRON
Part # 6S 25MM
BDI # 622565
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
4.016
Length Thru Bore - Millimeter:
41.275
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
63.5
Coupling Type:
Elastomeric Coupling
Torque:
TPR 450 | Hytrel 1800In-Lbs
20R HSB PM 1.375 WRAPFLEX 0789345
Description
20R HSB PM 1.375 WRAPFLEX 0789345 ; NON-RETURNABLE 5/16X5/32KW 2SS CPLG HUB
Part # 20R HSB PM 1.375 WRAPFLEX 0789345
BDI # 18483852
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
44.958
Other Features:
Components May or May Not Intermix Among Brands | Jaw Type
Hub Diameter - Millimeter:
92.075
Coupling Type:
Elastomeric Coupling
Torque:
2800In-Lbs
20R HSB PM 1.750 WRAPFLEX 0789348
Description
20R HSB PM 1.750 WRAPFLEX 0789348 ; NON-RETURNABLE 3/8"X3/16"KW 2SS CPLG HUB
Part # 20R HSB PM 1.750 WRAPFLEX 0789348
BDI # 18483855
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.02
Length Thru Bore - Millimeter:
102.108
Hub Diameter - Millimeter:
91.948
Hub Diameter - Inch:
3.62
Coupling Type:
Elastomeric Coupling
Torque:
2800In-Lbs
20R HSB PM 2.125 WRAPFLEX 0789350
Description
20R HSB PM 2.125 WRAPFLEX 0789350 ; NON-RETURNABLE 1/2"X1/4"KW 2SS CPLG HUB
Part # 20R HSB PM 2.125 WRAPFLEX 0789350
BDI # 18483971
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
44.958
Other Features:
Components May or May Not Intermix Among Brands | Jaw Type
Hub Diameter - Millimeter:
92.075
Coupling Type:
Elastomeric Coupling
Torque:
2800In-Lbs