Page 1 of 6

Next

Compare
1130WA21 NR 1 HUB RSB NR 0351277

COMPARE

1130WA21 NR 1 HUB RSB NR 0351277

Description
1130WA21 NR 1 HUB RSB ; NON-RETURNABLE NR 0351277

FALK

Part # 10018638

BDI # 18106367

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 18.54

Length Thru Bore - Millimeter: 115.824
Other Features: Components May or May Not Intermix Among Brands | Hub Number 1
Hub Diameter - Millimeter: 266.7
Coupling Type: Elastomeric Coupling
Torque: 50000In-Lbs

Price Inventory : Available to order
Request A Price QTY
1060GL SLEEVE

COMPARE

1060GL SLEEVE

Description
1060GL SLEEVE ; 0729512 FOR COUPLING

FALK

Part # 10011045

BDI # 21490178

Features

Component: Sleeve Assembly
Width - Millimeter: 169.164
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 18

Outside Diameter - Millimeter: 457.2
Other Features: Components May or May Not Intermix Among Brands | Flanged | 1 - Moderate Slide Capacity | 2 - Greatest Slide Capacity
Coupling Type: Gear Coupling
Torque: 800100In-Lbs
Width - Inch: 6.66

Price Inventory : Available to order
$ 3,928.00 / each QTY
PH172 PARA-FLEX NEOPRENE ELEMENT

COMPARE

PH172 PARA-FLEX NEOPRENE ELEMENT

Description
PH172 PARA-FLEX NEOPRENE ELEMENT ; NON RETURNABLE

DODGE

Part # 011270

BDI # 239804

Features

Component: Element
Width - Millimeter: 100.051
Inch - Metric: Inch
Material: Neoprene
Outside Diameter - Inch: 18.31

Outside Diameter - Millimeter: 465.074
Other Features: Components May or May Not Intermix Among Brands | Split
Coupling Type: Elastomeric Coupling
Torque: 14490In-Lbs
Width - Inch: 3.939

Price Inventory : Available to order
Request A Price QTY
PH172 PARA-FLEX ELEMENT

COMPARE

PH172 PARA-FLEX ELEMENT

Description
PH172 PARA-FLEX ELEMENT ; 18.31" OD ELASTOMERIC TYPE RUBBER

DODGE

Part # 011234

BDI # 239613

Features

Component: Element
Width - Millimeter: 100.051
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 18.31

Outside Diameter - Millimeter: 465.074
Other Features: Components May or May Not Intermix Among Brands | Split
Coupling Type: Elastomeric Coupling
Torque: 14490In-Lbs
Width - Inch: 3.939

Price Inventory : Available to order
Request A Price QTY
PH172 3535

COMPARE

PH172 3535

Description
PH172 3535 PARAFLEX DISC ASSY

DODGE

Part # 011314

BDI # 239832

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 18.31

Length Thru Bore - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 158.75
Coupling Type: Elastomeric Coupling
Torque: 14490In-Lbs

Price Inventory : Available to order
Request A Price QTY