Page 1 of 2

Next

Compare
3JN

COMPARE

3JN

Description
3JN QUADRA-FLEX SLEEVE ; NEOPRENE INSERT

MARTIN SPROCKET & GR

Part # 3JN

BDI # 21977988

Features

Component: Sleeve
Width - Millimeter: 25.4
Inch - Metric: Inch
Material: Neoprene
Outside Diameter - Inch: 1.875

Outside Diameter - Millimeter: 47.625
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type: Elastomeric Coupling
Torque: 60In-Lbs
Width - Inch: 1

Price Inventory : Available to order
Loading Price
QTY
3JNS

COMPARE

3JNS

Description
3JNS QUADRA-FLEX SLEEVE ; NEOPRENE INSERT

MARTIN SPROCKET & GR

Part # 3JNS

BDI # 21977990

Features

Component: Sleeve
Width - Millimeter: 25.4
Inch - Metric: Inch
Material: Neoprene
Outside Diameter - Inch: 1.875

Outside Diameter - Millimeter: 47.625
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Split
Coupling Type: Elastomeric Coupling
Torque: 60In-Lbs
Width - Inch: 1

Price Inventory : Available to order
Loading Price
QTY
5018SH

COMPARE

5018SH

Description
5018SH COUPLING HUB ; 2-31/32" HUB DIA

MARTIN SPROCKET & GR

Part # 5018SH

BDI # 622201

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.92

Length Thru Bore - Millimeter: 38.1
Other Features: Components May or May Not Intermix Among Brands | QD Bushing | Hardened Teeth | Bushing Bore 1-11/16 has No Keyway
Hub Diameter - Millimeter: 75.4
Hub Diameter - Inch: 2.969
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
3JEMS

COMPARE

3JEMS

Description
3JEMS QUADRA-FLEX SLEEVE ; 1-7/8" OD

MARTIN SPROCKET & GR

Part # 3JEMS

BDI # 618369

Features

Component: Sleeve
Width - Millimeter: 25.4
Inch - Metric: Inch
Material: Thermoplastic Rubber
Outside Diameter - Inch: 1.875

Outside Diameter - Millimeter: 47.625
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Split
Coupling Type: Elastomeric Coupling
Torque: 60In-Lbs
Width - Inch: 1

Price Inventory : Available to order
Loading Price
QTY
5018TBH

COMPARE

5018TBH

Description
5018TBH CHAIN CPLG HUB ; 2-31/32" HUB DIA

MARTIN SPROCKET & GR

Part # 5018TBH

BDI # 622203

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.92

Length Thru Bore - Millimeter: 25.4
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing | Hardened Teeth
Hub Diameter - Millimeter: 75.4
Hub Diameter - Inch: 2.969
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY