Page 1 of 13

Next

Compare
W248M22-JA

COMPARE

W248M22-JA

Description
W248M22-JA SYNCHRONOUS BELT PULLEY ; HIGH HP HTS

MARTIN SPROCKET & GR

Part # W248M22-JA

BDI # 612955

Features

Pitch Diameter - Inch: 2.406
Flange Outside Diameter - Millimeter: 69.85
Inch - Metric: Metric
Outside Diameter - Inch: 2.354
Face Width - Millimeter: 24.638

Face Width - Inch: 0.97
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style | Reverse Mount
Global Part Number GPN: 577882
Pitch Diameter - Millimeter: 61.12

Price Inventory : Available to order
Loading Price
QTY
16H150 JA

COMPARE

16H150 JA

Description
16H150 JA SYNCHRONOUS BELT PULLEY ; QD BUSH TYPE

MARTIN SPROCKET & GR

Part # 16H150 JA

BDI # 615921

Features

Pitch Diameter - Inch: 2.546
Flange Outside Diameter - Millimeter: 71.044
Inch - Metric: Inch
Outside Diameter - Inch: 2.492
Face Width - Millimeter: 46.05

Face Width - Inch: 1.813
Belt Pitch: 1/2 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Global Part Number GPN: 573829
Pitch Diameter - Millimeter: 64.68

Price Inventory : Available to order
Loading Price
QTY
248MT20AF-JA

COMPARE

248MT20AF-JA

Description
248MT20AF JA ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 248MT20AF-JA

BDI # 923431

Features

Pitch Diameter - Inch: 2.406
Flange Outside Diameter - Millimeter: 67.005
Inch - Metric: Metric
Outside Diameter - Inch: 2.352
Face Width - Millimeter: 28.575

Face Width - Inch: 1.125
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 61.112
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
16H200 JA

COMPARE

16H200 JA

Description
16H200 JA SYNCHRONOUS BELT PULLEY ; QD BUSH TYPE

MARTIN SPROCKET & GR

Part # 16H200 JA

BDI # 615923

Features

Pitch Diameter - Inch: 2.546
Flange Outside Diameter - Millimeter: 71.044
Inch - Metric: Inch
Outside Diameter - Inch: 2.492
Face Width - Millimeter: 59.538

Face Width - Inch: 2.344
Belt Pitch: 1/2 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Global Part Number GPN: 573782
Pitch Diameter - Millimeter: 64.68

Price Inventory : Available to order
Loading Price
QTY
485MT25AF-JA

COMPARE

485MT25AF-JA

Description
485MT25AF JA ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 485MT25AF-JA

BDI # 926204

Features

Pitch Diameter - Inch: 3.008
Flange Outside Diameter - Millimeter: 83.007
Inch - Metric: Metric
Outside Diameter - Inch: 2.963
Face Width - Millimeter: 30.963

Face Width - Inch: 1.219
Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 76.403
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY