Features
Pitch Diameter - Inch:
7.003
Inch - Metric:
Inch
Outside Diameter - Inch:
6.949
Face Width - Millimeter:
33.503
Face Width - Inch:
1.319
Belt Pitch:
1/2 Inch
Pitch Diameter - Millimeter:
177.876
Mounting Method:
Rough Bore
Belt Width - Millimeter:
25.4
Belt Style:
H
44H150 SK
Description
44H150 SK SYNCHRONOUS BELT PULLEY ; 1-1/2" BELT WID 1/2"CH BELT PIT H STYLE
Part # 44H150 SK
BDI # 620779
Features
Pitch Diameter - Inch:
7.003
Flange Outside Diameter - Millimeter:
184.15
Inch - Metric:
Inch
Outside Diameter - Inch:
6.949
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Global Part Number GPN:
573954
Pitch Diameter - Millimeter:
177.87
Features
Pitch Diameter - Inch:
7.003
Inch - Metric:
Inch
Outside Diameter - Inch:
6.949
Face Width - Millimeter:
46.203
Face Width - Inch:
1.819
Belt Pitch:
1/2 Inch
Pitch Diameter - Millimeter:
177.876
Mounting Method:
Rough Bore
Belt Width - Millimeter:
38.1
Belt Style:
H
Features
Pitch Diameter - Inch:
7.003
Inch - Metric:
Inch
Outside Diameter - Inch:
6.949
Face Width - Millimeter:
86.004
Face Width - Inch:
3.386
Belt Pitch:
1/2 Inch
Pitch Diameter - Millimeter:
177.876
Mounting Method:
Rough Bore
Belt Width - Millimeter:
76.2
Belt Style:
H
44H300 SK
Description
44H300 SK SYNCHRONOUS BELT PULLEY ; 3" BELT WID 1/2"CH BELT PIT H STYLE
Part # 44H300 SK
BDI # 620781
Features
Pitch Diameter - Inch:
7.003
Flange Outside Diameter - Millimeter:
184.15
Inch - Metric:
Inch
Outside Diameter - Inch:
6.949
Face Width - Millimeter:
85.725
Face Width - Inch:
3.375
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Global Part Number GPN:
573736
Pitch Diameter - Millimeter:
177.87