5 8V 1320 F
Description
5 8V 1320 F V-BELT SHEAVE ; 5 GROOVE 8V BELT 13.2" OD BUSHED
Part # 5 8V 1320 F
BDI # 621082
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.2
Outside Diameter - Millimeter:
335.28
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style | Bore Size 4 has No Keyway
Global Part Number GPN:
580495
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
F
Number of Grooves:
5
6 5V 1320 S
Description
6 5V 1320 S V-BELT SHEAVE ; 6GR 5V 13.2" OD BORED FOR S1 BUSHING
Part # 6 5V 1320 S
BDI # 21976464
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.2
Outside Diameter - Millimeter:
335.28
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
S1
Number of Grooves:
6
5 8V 1320 TB
Description
5 8V 1320 TB V-BELT SHEAVE ; A-1 TYPE 6" WD X 4" BORE 5 GROOVE CI
Part # 5 8V 1320 TB
BDI # 621083
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.2
Outside Diameter - Millimeter:
335.28
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Global Part Number GPN:
580302
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
4040
Number of Grooves:
5
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.25
Outside Diameter - Millimeter:
336.55
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
581790
Mounting Method:
Bushed
Belt Series:
3L | 4L | A
Bushing Size:
H
Number of Grooves:
2
3 5V 1320 R
Description
3 5V 1320 R V-BELT SHEAVE ; 3GR 5V 13.2" OD BORED FORE R1 BUSHING
Part # 3 5V 1320 R
BDI # 21975364
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.2
Outside Diameter - Millimeter:
335.28
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
R1
Number of Grooves:
3