Features
Enclosure:
2 Seals
Housing Width - Millimeter:
55
Material - Ball:
Steel
Material - Liner:
Teflon
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
2 Piece | Axially Split Outer Ring
Self Aligning:
Yes
GE110-UK-2TS-G8-W11
Description
GE110-UK-2TS-G8-W11 SP PLAIN BEARING ; POR NON RETURNABLE 110MM X 160MM X 70MM
Part # GE110-UK-2TS-G8-W11
BDI # 24861410
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
55
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
GE101-ZO-HLN
Description
GE101-ZO-HLN SPHERICAL PLAIN BRG ; POR 101.6MM X 158.75MM
Part # GE101-ZO-HLN
BDI # 19264660
Features
Enclosure:
Open
Housing Width - Millimeter:
76.2
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
6.25
Other Features:
Elgoglide Sliding
Self Aligning:
Yes
GE110-UK-2RS-W11
Description
GE110-UK-2RS-W11 SPHERICAL PLAIN BEARING ; POR 110MM X 160MM X 70MM
Part # GE110-UK-2RS-W11
BDI # 24861408
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
55
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
Features
Enclosure:
Open
Housing Width - Millimeter:
76.2
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
6.25
Self Aligning:
No
Rolling Element:
Spherical Plain Bearing