Features
Enclosure:
2 Seals
Housing Width - Millimeter:
70
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Other Features:
2 Piece | Axially Split Outer Ring
Self Aligning:
Yes
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
70
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Other Features:
2 Piece | Single Axial Split in Outer Ring
Self Aligning:
Yes
GE110-FW-2RS
Description
GE110-FW-2RS-B SPHERICAL PLAIN BEARING ; POR NON RETURNABLE 110MM X 180MM X 100MM
Part # GE110-FW-2RS
BDI # 1173107
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
70
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
GE120-SX
Description
GE120-SX SPHERICAL PLAIN BRG ; POR NON-RETURNABLE 120MM X 180MM X 38MM
Part # GE120-SX
BDI # 18102875
Features
Enclosure:
Open
Housing Width - Millimeter:
36
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Other Features:
Elgoglide Sliding
Self Aligning:
Yes
GE120-HO
Description
GE120-HO SPHERICAL PLAIN BRG ; POR NON-RETURNABLE 120MM X 180MM X 108MM
Part # GE120-HO
BDI # 18102874
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
70
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Other Features:
Elgoglide Sliding
Self Aligning:
Yes