GE130-SX

COMPARE

GE130-SX

Description
GE130-SX SPHERICAL PLAIN BRG ; POR NON-RETURNABLE 130MM X 200MM X 45MM

INA

Part # GE130-SX

BDI # 18314931

Features

Enclosure: Open
Housing Width - Millimeter: 42
Material - Ball: Steel
Material - Liner: PTFE
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Other Features: Elgoglide Sliding
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY