Page 1 of 2

Next

Compare
23088YMBW507C08

COMPARE

23088YMBW507C08

Description
23088YMBW507C08 SPHERICAL RLR BRG ; 440MM ID 650MM OD 157MM WD

TIMKEN

Part # 23088YMBW507C08

BDI # 1318271

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 25.591
Other Features: Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23088YMBW507C08C3

COMPARE

23088YMBW507C08C3

Description
23088YMBW507C08C3 SPHERICAL RLR BRG ; 440MM ID 650MM OD 157MM WD

TIMKEN

Part # 23088YMBW507C08C3

BDI # 20054275

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 25.591
Other Features: Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23088KYMBW507C08C3

COMPARE

23088KYMBW507C08C3

Description
23088KYMBW507C08C3 SPHERICAL RLR BRG ; 440MM ID 650MM OD 157MM WD

TIMKEN

Part # 23088KYMBW507C08C3

BDI # 20055259

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 25.591
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23088KYMBW906AC2

COMPARE

23088KYMBW906AC2

Description
23088KYMBW906AC2 SR BEARING ; NON-RETURNABLE

TIMKEN

Part # 23088KYMBW906AC2

BDI # 1318269

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C2-Snug
Inch - Metric: Metric

Outside Diameter - Inch: 25.591
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring and Roller | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23088YMBW509C08

COMPARE

23088YMBW509C08

Description
23088YMBW509C08 SPHERICAL RLR BRG ; NON-RETURNABLE 440MM ID 650MM OD 157MM W

TIMKEN

Part # 23088YMBW509C08

BDI # 20054276

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 25.591
Other Features: One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring | Lubrication Hole On Inner Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY