820A21 X 20MM 6MMX2.8MM KW
Description
820A21 X 20MM 6MMX2.8MM KW SPROCKET ; STOCK BORE CONVEYOR SPROCKET SEMI STL
Part # 820A21 X 20MM 6MMX2.8MM KW
BDI # 21516010
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.089
Pitch - Millimeter:
38.1
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
5.12
Other Features:
Arm Body | 6MM X 2.8MM Keyway
Pitch Diameter - Millimeter:
129.261
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore
NS815-21T 1IN KWSS
Description
NS815-21T 1IN KWSS SPROCKET ; NON-RETURNABLE 614-28-1 MOLDED SPLIT
Part # NS815-21T 1IN KWSS
BDI # 18145645
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.089
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.12
Other Features:
With Set Screw | With Guide Ring
Pitch Diameter - Millimeter:
129.261
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Finished Bore
820A21 20MM KW
Description
820A21 20MM KW SPROCKET ; STOCK BORE CONVEYOR SPROCKET SEMI STL
Part # 820A21 20MM KW
BDI # 21445427
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.089
Pitch - Millimeter:
38.1
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
5.12
Other Features:
Arm Body
Pitch Diameter - Millimeter:
129.261
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore
QRS820A21P X 1-3/8 ALTD
Description
QRS820A21P X 1-3/8 ALTD CHAIN SPROCKET ; 21T
Part # QRS820A21P X 1-3/8 ALTD
BDI # 22540028
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.089
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.12
Other Features:
5/16-18 Standard Set Screw at 90 Deg
Pitch Diameter - Millimeter:
129.261
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore
QRS820A21P
Description
QRS820A21P CONVEYING CHAIN SPROCKET ; QRS SPLIT-PLASTIC
Part # QRS820A21P
BDI # 610584
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.089
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.12
Other Features:
5/16-18 Standard Set Screw at 90 Deg
Pitch Diameter - Millimeter:
129.261
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore