Page 1 of 2

Next

Compare
WB636QL 1/4X1/8 KW SS

COMPARE

WB636QL 1/4X1/8 KW SS

Description
WB636QL 1/4X1/8 KW SS WORM GEAR ; 16 PITCH 5/16" FACE 20DEG DP

MARTIN SPROCKET & GR

Part # WB636QL 1/4X1/8 KW SS

BDI # 23754311

Features

Gear Style: Worm Gear
Pitch Diameter - Inch: 6
Inch - Metric: Inch
Material: Bronze
Face Width - Millimeter: 25.4

Face Width - Inch: 1
Pitch: 6 DP
Other Features: Web Style | 1/4" X 1/8" Keyway Setscrew
Pressure Angle: 14-1/2 Degree
Pitch Diameter - Millimeter: 152.4

Price Inventory : Available to order
Loading Price
QTY
WG4

COMPARE

WG4

Description
WG4 WORM GEAR ; RIGHT HAND THREADED

MARTIN SPROCKET & GR

Part # WG4

BDI # 612754

Features

Gear Style: Worm Only
Pitch Diameter - Inch: 3
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 88.9

Face Width - Inch: 3.5
Pitch: 4 DP
Other Features: Hardened Overall | 4 Degree 46 Minute Helix Angle | Without Hub | With Keyway | Ground and Polished Threads
Global Part Number GPN: 667112
Pressure Angle: 14-1/2 Degree

Price Inventory : Available to order
Loading Price
QTY
WG3

COMPARE

WG3

Description
WG3 WORM GEAR ; 4" FACE WD 3" DIAMETRAL PITCH RH

MARTIN SPROCKET & GR

Part # WG3

BDI # 612753

Features

Gear Style: Worm Only
Pitch Diameter - Inch: 4
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 101.6

Face Width - Inch: 4
Pitch: 3 DP
Other Features: Hardened Overall | 4 Degree 46 Minute Helix Angle | Without Hub | With Keyway | Ground and Polished Threads
Global Part Number GPN: 667104
Pressure Angle: 14-1/2 Degree

Price Inventory : Available to order
Loading Price
QTY
W3

COMPARE

W3

Description
W3 WORM GEAR ; RIGHT HAND THREADED

MARTIN SPROCKET & GR

Part # W3

BDI # 612976

Features

Gear Style: Worm Only
Pitch Diameter - Inch: 4
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 101.6

Face Width - Inch: 4
Pitch: 3 DP
Other Features: 4 Degree 46 Minute Helix Angle | Without Hub | With Keyway
Global Part Number GPN: 667122
Pressure Angle: 14-1/2 Degree

Price Inventory : Available to order
Loading Price
QTY
W830D 1-1/4 KW 2SS MTO

COMPARE

W830D 1-1/4 KW 2SS MTO

Description
W830D 1-1/4 KW 2SS MTO WORM GEAR ; 8" PITCH 14.5DEG ANG 30 TEETH

MARTIN SPROCKET & GR

Part # W830D 1-1/4 KW 2SS MTO

BDI # 23904344

Features

Gear Style: Worm Gear
Pitch Diameter - Inch: 3.75
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 19.05

Face Width - Inch: 0.75
Pitch: 8 DP
Other Features: Web Style | Keyway 2 Setscrew
Pressure Angle: 14-1/2 Degree
Pitch Diameter - Millimeter: 95.25

Price Inventory : Available to order
Loading Price
QTY