Page 1 of 8

Next

Compare
W12 1/2 2X 1/8X1/16 KWS

COMPARE

W12 1/2 2X 1/8X1/16 KWS

Description
W12 1/2 2X 1/8X1/16 KWS WORM GEAR

MARTIN SPROCKET & GR

Part # W12 1/2 2X 1/8X1/16 KWS

BDI # 21536838

Features

Gear Style: Worm Only
Pitch Diameter - Inch: 1
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 28.575

Face Width - Inch: 1.125
Pitch: 12 DP
Other Features: 4 Degree 46 Minute Helix Angle | Without Hub | 1/8" X 1/16" Keyway
Pressure Angle: 14-1/2 Degree
Pitch Diameter - Millimeter: 25.4

Price Inventory : Available to order
Loading Price
QTY
WB636QL 1/4X1/8 KW SS

COMPARE

WB636QL 1/4X1/8 KW SS

Description
WB636QL 1/4X1/8 KW SS WORM GEAR ; 16 PITCH 5/16" FACE 20DEG DP

MARTIN SPROCKET & GR

Part # WB636QL 1/4X1/8 KW SS

BDI # 23754311

Features

Gear Style: Worm Gear
Pitch Diameter - Inch: 6
Inch - Metric: Inch
Material: Bronze
Face Width - Millimeter: 25.4

Face Width - Inch: 1
Pitch: 6 DP
Other Features: Web Style | 1/4" X 1/8" Keyway Setscrew
Pressure Angle: 14-1/2 Degree
Pitch Diameter - Millimeter: 152.4

Price Inventory : Available to order
Loading Price
QTY
W6L

COMPARE

W6L

Description
W6L WORM GEAR

MARTIN SPROCKET & GR

Part # W6L

BDI # 21589155

Features

Gear Style: Worm Only
Pitch Diameter - Inch: 2
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 63.5

Face Width - Inch: 2.5
Pitch: 6 DP
Other Features: 3/16" X 3/32" Keyway
Pressure Angle: 14-1/2 Degree
Pitch Diameter - Millimeter: 50.8

Price Inventory : Available to order
Loading Price
QTY
WG4

COMPARE

WG4

Description
WG4 WORM GEAR ; RIGHT HAND THREADED

MARTIN SPROCKET & GR

Part # WG4

BDI # 612754

Features

Gear Style: Worm Only
Pitch Diameter - Inch: 3
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 88.9

Face Width - Inch: 3.5
Pitch: 4 DP
Other Features: Hardened Overall | 4 Degree 46 Minute Helix Angle | Without Hub | With Keyway | Ground and Polished Threads
Global Part Number GPN: 667112
Pressure Angle: 14-1/2 Degree

Price Inventory : Available to order
Loading Price
QTY
WG3

COMPARE

WG3

Description
WG3 WORM GEAR ; 4" FACE WD 3" DIAMETRAL PITCH RH

MARTIN SPROCKET & GR

Part # WG3

BDI # 612753

Features

Gear Style: Worm Only
Pitch Diameter - Inch: 4
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 101.6

Face Width - Inch: 4
Pitch: 3 DP
Other Features: Hardened Overall | 4 Degree 46 Minute Helix Angle | Without Hub | With Keyway | Ground and Polished Threads
Global Part Number GPN: 667104
Pressure Angle: 14-1/2 Degree

Price Inventory : Available to order
Loading Price
QTY