Page 1 of 7

Next

Compare
W12 1/2 2X 1/8X1/16 KWS

COMPARE

W12 1/2 2X 1/8X1/16 KWS

Description
W12 1/2 2X 1/8X1/16 KWS WORM GEAR

MARTIN SPROCKET & GR

Part # W12 1/2 2X 1/8X1/16 KWS

BDI # 21536838

Features

Gear Style: Worm Only
Pitch Diameter - Inch: 1
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 28.575

Face Width - Inch: 1.125
Pitch: 12 DP
Other Features: 4 Degree 46 Minute Helix Angle | Without Hub | 1/8" X 1/16" Keyway
Pressure Angle: 14-1/2 Degree
Pitch Diameter - Millimeter: 25.4

Price Inventory : Available to order
Loading Price
QTY
WH12

COMPARE

WH12

Description
WH12 WORM GEAR ; 1" PITCH DIA 12 DP 1-1/8" FACE WIDTH

MARTIN SPROCKET & GR

Part # WH12

BDI # 612762

Features

Gear Style: Worm Only
Pitch Diameter - Inch: 1
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 28.575

Face Width - Inch: 1.125
Pitch: 12 DP
Other Features: 4 Degree 46 Minute Helix Angle | Minimum Bore 1/2
Global Part Number GPN: 667095
Pressure Angle: 14-1/2 Degree

Price Inventory : Available to order
Loading Price
QTY
W12100

COMPARE

W12100

Description
W12100 WORM GEAR ; 8.333" PITCH DIA 12 DP 1/2" FACE WIDTH

MARTIN SPROCKET & GR

Part # W12100

BDI # 612862

Features

Gear Style: Worm Gear
Pitch Diameter - Inch: 8.333
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 12.7

Face Width - Inch: 0.5
Pitch: 12 DP
Other Features: Web Style | Minimum Bore 3/4
Global Part Number GPN: 667158
Pressure Angle: 14-1/2 Degree

Price Inventory : Available to order
Loading Price
QTY
W1220Q 1/8X1/16 KW

COMPARE

W1220Q 1/8X1/16 KW

Description
W1220Q 1/8X1/16 KW WORM GEAR ; 12" PITCH 14.5 DEG PRESS ANG

MARTIN SPROCKET & GR

Part # W1220Q 1/8X1/16 KW

BDI # 21569646

Features

Gear Style: Worm Gear
Pitch Diameter - Inch: 2
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 15.875

Face Width - Inch: 0.625
Pitch: 12 DP
Other Features: Plain Style | 1/8" X 1/16" Keyway
Pressure Angle: 14-1/2 Degree
Pitch Diameter - Millimeter: 50.8

Price Inventory : Available to order
Loading Price
QTY
W1280

COMPARE

W1280

Description
W1280 WORM GEAR ; 6.667" PITCH DIA 12 DP 1/2" FACE WIDTH

MARTIN SPROCKET & GR

Part # W1280

BDI # 612874

Features

Gear Style: Worm Gear
Pitch Diameter - Inch: 6.667
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 12.7

Face Width - Inch: 0.5
Pitch: 12 DP
Other Features: Web Style | Minimum Bore 5/8
Global Part Number GPN: 667132
Pressure Angle: 14-1/2 Degree

Price Inventory : Available to order
Loading Price
QTY