Page 1 of 2

Next

Compare
W464

COMPARE

W464

Description
W464 WORM GEAR ; 1.5" FACE WD 4" DIAMETRAL PITCH RH

MARTIN SPROCKET & GR

Part # W464

BDI # 613058

Features

Gear Style: Worm Gear
Pitch Diameter - Inch: 16
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 38.1

Face Width - Inch: 1.5
Pitch: 4 DP
Other Features: Spoke Style | Minimum Bore 1-1/2
Global Part Number GPN: 667124
Pressure Angle: 14-1/2 Degree

Price Inventory : Available to order
Loading Price
QTY
W448

COMPARE

W448

Description
W448 WORM GEAR ; RIGHT HAND THREADED

MARTIN SPROCKET & GR

Part # W448

BDI # 613052

Features

Gear Style: Worm Gear
Pitch Diameter - Inch: 12
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 38.1

Face Width - Inch: 1.5
Pitch: 4 DP
Other Features: Web Style | Minimum Bore 1-1/2
Global Part Number GPN: 667136
Pressure Angle: 14-1/2 Degree

Price Inventory : Available to order
Loading Price
QTY
WG4

COMPARE

WG4

Description
WG4 WORM GEAR ; RIGHT HAND THREADED

MARTIN SPROCKET & GR

Part # WG4

BDI # 612754

Features

Gear Style: Worm Only
Pitch Diameter - Inch: 3
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 88.9

Face Width - Inch: 3.5
Pitch: 4 DP
Other Features: Hardened Overall | 4 Degree 46 Minute Helix Angle | Without Hub | With Keyway | Ground and Polished Threads
Global Part Number GPN: 667112
Pressure Angle: 14-1/2 Degree

Price Inventory : Available to order
Loading Price
QTY
W420

COMPARE

W420

Description
W420 WORM GEAR ; RIGHT HAND THREADED

MARTIN SPROCKET & GR

Part # W420

BDI # 613043

Features

Gear Style: Worm Gear
Pitch Diameter - Inch: 5
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 38.1

Face Width - Inch: 1.5
Pitch: 4 DP
Other Features: Web Style | Minimum Bore 1
Global Part Number GPN: 667189
Pressure Angle: 14-1/2 Degree

Price Inventory : Available to order
Loading Price
QTY
W424

COMPARE

W424

Description
W424 WORM GEAR ; RIGHT HAND THREADED

MARTIN SPROCKET & GR

Part # W424

BDI # 613044

Features

Gear Style: Worm Gear
Pitch Diameter - Inch: 6
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 38.1

Face Width - Inch: 1.5
Pitch: 4 DP
Other Features: Web Style | Minimum Bore 1
Global Part Number GPN: 667117
Pressure Angle: 14-1/2 Degree

Price Inventory : Available to order
Loading Price
QTY