Page 1 of 2

Next

Compare
MSCHB-32

COMPARE

MSCHB-32

Description
MSCHB-32 CARTRIDGE BEARING UNIT ; NON-RETURNABLE

SEALMASTER

Part # 709338

BDI # 355138

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 55.575
Other Features: Single Row | Spherical | Metal Land Riding Retainer | Has Flinger
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: 1 Straight Pipe Female
Housing Outside Diameter - Millimeter: 123.825
Base to Center Height - Millimeter: 87.325
Rolling Element: Ball Bearing

Price Inventory : Available to order
Request A Price QTY
SEHB-34

COMPARE

SEHB-34

Description
SEHB-34 ; POR NON RETURNABLE

SEALMASTER

Part # 700411

BDI # 355280

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 55.575
Other Features: Single Row | Spherical | Metal Land Riding Retainer | Has Flinger | External Lube
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: 1-1/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 123.825
Base to Center Height - Millimeter: 87.325
Rolling Element: Ball Bearing

Price Inventory : Available to order
Request A Price QTY
UCHA21132G5 SPCL-POLY

COMPARE

UCHA21132G5 SPCL-POLY

Description
UCHA21132G5 SPCL-POLY HANGER BRG ; SPECIAL-POLY

EDT CORP

Part # UCHA21132G5 SPCL-POLY

BDI # 24719379

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 55.6
Length Thru Bore - Inch: 2.189
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: 1-1/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 126.213
Base to Center Height - Millimeter: 87.325
Rolling Element: Ball Bearing

Price Inventory : Available to order
Request A Price QTY
UCHA21134

COMPARE

UCHA21134

Description
UCHA21134G5

FYH

Part # UCHA21134G5

BDI # 17916567

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 55.6
Other Features: Single Row | Spherical | Has Slinger
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: 1-1/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 126.213
Base to Center Height - Millimeter: 87.325
Rolling Element: Ball Bearing

Price Inventory : Available to order
Request A Price QTY
UCHA21132

COMPARE

UCHA21132

Description
UCHA21132G5

FYH

Part # UCHA21132G5

BDI # 17916566

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 55.6
Other Features: Single Row | Spherical | Has Slinger
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: 1-1/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 126.213
Base to Center Height - Millimeter: 87.325
Rolling Element: Ball Bearing

Price Inventory : Available to order
Request A Price QTY