YRTS460-C
Description
YRTS460-C AXIAL/RADIAL ROLLER BEARING ; POR NON RETURNABLE 460MM X 600MM X 70MM
Part # YRTS460-C
BDI # 24862220
Features
Height - Millimeter:
70
Bore 1 - Inch:
18.11
Bore 2 - Millimeter:
460
Height - Inch:
2.756
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
23.622
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
180TP170
Description
180TP170 CYL ROLLER THRUST BEARING ; NON-RETURNABLE 24 OD
Part # 180TP170
BDI # 24619169
Features
Height - Millimeter:
139.7
Bore 1 - Inch:
18
Bore 2 - Millimeter:
460.375
Height - Inch:
5.5
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
30
Other Features:
Single Row | Machined Window
Self Aligning:
No
Cage Material:
Brass
AXK460X490X5/0-10
Description
AXK460X490X5/0-10 THRUST ROLLER BEARING ; THRUST NON RETURNABLE
Part # AXK460X490X5/0-10
BDI # 19264369
Features
Height - Millimeter:
5
Bore 1 - Inch:
18.11
Bore 2 - Millimeter:
460
Height - Inch:
0.197
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
19.291
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
Features
Height - Millimeter:
80
Bore 1 - Inch:
18.11
Bore 2 - Millimeter:
464
Height - Inch:
3.15
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
22.047
Other Features:
Single Row | Axial Cylindrical Roller | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass
Features
Height - Millimeter:
130
Bore 1 - Inch:
18.11
Bore 2 - Millimeter:
465
Height - Inch:
5.118
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
24.409
Other Features:
Single Row | Axial Cylindrical Roller | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass