Page 1 of 22

Next

Compare
M272749-90030

COMPARE

M272749-90030

Description
M272749-90030

TIMKEN

Part # M272749-90030

BDI # 19287909

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 26.75
Other Features: 2 Single Cone | 1 Double Cup | Medium Duty
Global Part Number GPN: 655194

Housing Style: 679.45
Housing Material: 0.052
Slot to Slot Distance - Millimeter: 18.875
Assembly Components: M272749 (2) | M272710D (1) | M272749XB (1)
Rolling Element: 26.75

Price Inventory : Available to order
Loading Price
QTY
LL771948-2

COMPARE

LL771948-2

Description
LL771948-2

TIMKEN

Part # LL771948-2

BDI # 19287849

Features

Component: Cone
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 0
Other Features: Light Duty
Global Part Number GPN: 648967
Precision Class: Standard
Basic Number: LL771948

Price Inventory : Available to order
Loading Price
QTY
M272749-2

COMPARE

M272749-2

Description
M272749-2

TIMKEN

Part # M272749-2

BDI # 19287908

Features

Component: Cone
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 0
Other Features: Medium Duty
Global Part Number GPN: 649608
Precision Class: Standard
Basic Number: M272749

Price Inventory : Available to order
Loading Price
QTY
SL182896-A-BR

COMPARE

SL182896-A-BR

Description
SL182896-A-BR CYLINDRICAL ROLLER BEARING ; POR NON RETURNABLE 480MM ID X 600MM OD

INA

Part # SL182896-A-BR

BDI # 19265272

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 23.622
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Black Oxide Coated | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL181896-E-TB-CN/3L

COMPARE

SL181896-E-TB-CN/3L

Description
SL181896-E-TB-CN/3L CYL ROLLER BEARING ; POR NON RETURNABLE

INA

Part # SL181896-E-TB-CN/3L

BDI # 24862024

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 23.622
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity | Operating Temperature Up to 120 Deg
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY