Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Large and Small Rib | Close Guided Roller
Global Part Number GPN:
648314
Precision Class:
Standard
Basic Number:
EE243196
C-8851-A
Description
C-8851-A SPHERICAL RLR BRG ; 500MM ID 720MM OD 248MM WD
Part # C-8851-A
BDI # 22838630
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
Special
Inch - Metric:
Metric
Outside Diameter - Inch:
28.346
Outside Diameter - Millimeter:
720
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
GE500-DF-G9
Description
GE500-DF-G9 SPHERICAL PLAIN BEARING ; POR NON RETURNABLE 500MM X 670MM X 230MM
Part # GE500-DF-G9
BDI # 24861454
Features
Enclosure:
Open
Housing Width - Millimeter:
195
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
26.378
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
EE243197-90119
Description
EE243197-90119 TAPERED ROLLER BRG ASSY ; SINGLE ROW 24-36 OD
Part # EE243197-90119
BDI # 1354947
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
24.995
Outside Diameter - Millimeter:
634.873
Bore - Millimeter:
498.323
Other Features:
1 Single Cone | 1 Single Cup | Large and Small Ribs | Close Guided Roller
Global Part Number GPN:
659547
Assembly Components:
EE243197 (1) | 243250 (1)
Basic Number:
EE243197
Precision Class:
Standard
SL1818/500-E-TB-BR-IR/T-CN/3L
Description
SL1818/500-E-TB-BR-IR/T-CN/3L BRG ; POR NON-RETURNABLE CYL RLR
Part # SL1818/500-E-TB-BR-IR/T-CN/3L
BDI # 19265335
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
24.409
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity | Black Oxide Coated
Number of Rows of Rollers:
Single Row
Snap Ring:
No