Page 1 of 6

Next

Compare
80780-90014

COMPARE

80780-90014

Description
80780-90014 TAPERED ROLLER BEARING ASSY ; SINGLE ROW 24-36 OD

TIMKEN

Part # 80780-90014

BDI # 24322057

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 29
Outside Diameter - Millimeter: 736.6
Bore - Millimeter: 635

Other Features: 1 Single Cone | 1 Single Cup
Global Part Number GPN: 654412
Assembly Components: 80780 (1) | 80720 (1)
Basic Number: 80780
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY
SL1829/630-TB-BR-IR/T-CN/3H

COMPARE

SL1829/630-TB-BR-IR/T-CN/3H

Description
SL1829/630-TB-BR-IR/T-CN/3H CYL RLR BRNG ; POR

INA

Part # SL1829/630-TB-BR-IR/T-CN/3H

BDI # 24862054

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 33.465
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Black Oxide Coated | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL1818/630-E-TB

COMPARE

SL1818/630-E-TB

Description
SL1818/630-E-TB CYLINDRICAL ROLLER BRG ; POR NON-RETURNABLE

INA

Part # SL1818/630-E-TB

BDI # 1177842

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 30.709
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL1818/630-E-TB-BR-CN/3L

COMPARE

SL1818/630-E-TB-BR-CN/3L

Description
SL1818/630-E-TB-BR-CN/3L CYL RLR BEARING ; POR NON RETURNABLE

INA

Part # SL1818/630-E-TB-BR-CN/3L

BDI # 24861984

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 30.709
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity | Black Oxide Coated
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
230/630KYMBW507C08

COMPARE

230/630KYMBW507C08

Description
230/630KYMBW507C08 SPHERICAL RLR BRG ; NON-RETURNABLE

TIMKEN

Part # 230/630KYMBW507C08

BDI # 1318046

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 36.22
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY