Page 1 of 2

Next

Compare
PL042X075 AS

COMPARE

PL042X075 AS

Description
PL042X075 AS POWER LOCK

TSUBAKI

Part # PL042X075

BDI # 928938

Features

Component: Keyless Screw Locking Assembly
Series: AS
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.953

Outside Diameter - Millimeter: 75
Bore - Millimeter: 42
Length - Millimeter: 24
Other Features: 9 Locking Screws
Length - Inch: 0.945

Price Inventory : Available to order
Request A Price QTY
9S 42MM

COMPARE

9S 42MM

Description
9S 42MM SLEEVE CPLG FLANGE ; 1.654IN BORE 3.622IN HUB DIA FLANGED

MARTIN SPROCKET & GR

Part # 9S 42MM

BDI # 625812

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 6.35

Length Thru Bore - Millimeter: 61.112
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 92
Coupling Type: Elastomeric Coupling
Torque: TPR 1800 | Hytrel 7200In-Lbs

Price Inventory : Available to order
Request A Price QTY
7S 42MM

COMPARE

7S 42MM

Description
7S 42MM SLEEVE CPLG FLANGE ; 7 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 7S 42MM

BDI # 623956

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 4.625

Length Thru Bore - Millimeter: 46.838
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 71.374
Coupling Type: Elastomeric Coupling
Torque: TPR 725 | Hytrel 2875In-Lbs

Price Inventory : Available to order
Request A Price QTY
8S 42MM

COMPARE

8S 42MM

Description
8S 42MM SLEEVE CPLG FLANGE ; 8 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 8S 42MM

BDI # 624383

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 5.433

Length Thru Bore - Millimeter: 53.188
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 82.55
Coupling Type: Elastomeric Coupling
Torque: TPR 1135 | Hytrel 4530In-Lbs

Price Inventory : Available to order
Request A Price QTY
PL042X066RE-SS

COMPARE

PL042X066RE-SS

Description
PL042X066RE-SS POWERLOCK ; POR

TSUBAKI

Part # PL042X066RE-SS

BDI # 22382361

Features

Component: Keyless Screw Locking Assembly
Series: RE
Inch - Metric: Metric
Material: Stainless Steel
Outside Diameter - Inch: 2.598

Outside Diameter - Millimeter: 66
Bore - Millimeter: 42
Length - Millimeter: 34.011
Other Features: 12 Locking Screws | Corrosion Resistance | Removable Snap Ring | No Lubrication Required
Length - Inch: 1.339

Price Inventory : Available to order
Request A Price QTY