Page 1 of 4

Next

Compare
26250KYMW33W45AC4

COMPARE

26250KYMW33W45AC4

Description
26250KYMW33W45AC4 ; SPHERICAL MEDIUM BORE

TIMKEN

Part # 26250KYMW33W45AC4

BDI # 1329248

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 16.142
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
26250KEMW33W40IC4

COMPARE

26250KEMW33W40IC4

Description
26250KEMW33W40IC4 ; SPHERICAL ROLLER BEARING

TIMKEN

Part # 26250KEMW33W40IC4

BDI # 20352139

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 16.142
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
26250KYMW33W40IW45AC4

COMPARE

26250KYMW33W40IW45AC4

Description
26250 KYMW33W40IW45AC4

TIMKEN

Part # 26250KYMW33W40IW45AC4

BDI # 20054357

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 16.142
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Carburized Steel Inner Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
26250KEMBW33C4

COMPARE

26250KEMBW33C4

Description
26250KEMBW33C4 SPHERICAL RLR BRG ; 250MM ID 410MM OD 128MM WD

TIMKEN

Part # 26250KEMBW33C4

BDI # 21967188

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 16.142
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
LSM250BR

COMPARE

LSM250BR

Description
LSM250BR INSERT BEARING ; RETAINED

TIMKEN

Part # LSM250BR

BDI # 20349563

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Cylindrical Roller Bearing
Outer Race Width - Millimeter: 66.7
Other Features: Single Row | Non-Expansion | Light Duty

Inch - Metric: Metric
Outside Diameter - Inch: 14.75
Length Thru Bore - Millimeter: 122
Outer Race Profile: Cylindrical
Mounting Method: Clamp Collar

Price Inventory : Available to order
Loading Price
QTY