Page 1 of 104719

Next

Compare
QAAP15A215SM

COMPARE

QAAP15A215SM

Description
QAAP15A215SM PILLOW BLOCK SPH RLR BRG ; CONCENTRIC LOCK DBL-COLLAR SOLID-BLOCK

TIMKEN

Part # QAAP15A215SM

BDI # 765170

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 120.396
Other Features: Double Row | Double Collar
Global Part Number GPN: 513049
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 9.3
Housing Material: Cast Steel
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
Request A Price QTY
H100A13

COMPARE

H100A13

Description
H100A13 1-1/4 RSB ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4" PIT 13T A-PLATE W/HT

TSUBAKI

Part # 100A13

BDI # 913838

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.224

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 5.821
Pitch Diameter - Millimeter: 132.69
Mounting Method: Rough Bore

Price Inventory : In stock
Request A Price QTY
G1203KPPB4

COMPARE

G1203KPPB4

Description
G1203KPPB4 INSERT BEARING ; 2-3/16" BORE IR WID 3.937" OD

TIMKEN

Part # G1203KPPB4

BDI # 1356185

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 24
Other Features: Single Row | Standard Duty
Inch - Metric: Inch

Outside Diameter - Inch: 3.937
Length Thru Bore - Millimeter: 71.45
Outer Race Profile: Spherical
Global Part Number GPN: 561539
Mounting Method: Eccentric Collar

Price Inventory : In stock
$ 167.08 / each QTY
JLM506811-2

COMPARE

JLM506811-2

Description
JLM506811-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 90MM OD 20.5MM WD

TIMKEN

Part # JLM506811-2

BDI # 1360524

Features

Component: Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 90
Other Features: Light Medium Duty
Global Part Number GPN: 649128
Precision Class: Standard
Basic Number: JLM506811

Price Inventory : In stock
Request A Price QTY
SF-2832-8

COMPARE

SF-2832-8

Description
SF-2832-8 PLAIN BEARING ; 0.877"X1.003"X1/2"X1-1/4"X1/8"

ISOSTATIC

Part # 402095

BDI # 525343

Features

Profile: Bushing With Flange
Nominal Bore - Inch: 0.875
Nominal Outside Diameter - Inch: 1
Flange Outside Diameter - Millimeter: 31.75
Inch - Metric: Inch

Material: SAE841
Outside Diameter - Inch: 1.003
Length Thru Bore - Millimeter: 12.7
Nominal Bore - Millimeter: 22.225
Global Part Number GPN: 491342

Price Inventory : In stock
Request A Price QTY