60A44 X 4
Description
60A44 X 4 CHAIN SPROCKET ; 3/4P 44T NO HUB 4IN BORE
Part # 60A44 X 4
BDI # 25197016
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.514
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.937
Pitch Diameter - Millimeter:
267.056
Mounting Method:
Finished Bore
D160C45 3-15/16 KW 2SS
Description
D160C45 3-15/16 KW 2SS SPROCKET ; 45 TEETH 29.8" OUTSIDE DIA
Part # D160C45 3-15/16 KW 2SS
BDI # 21552152
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
28.672
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
29.802
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
728.269
Mounting Method:
Finished Bore
140B35 X 3-15/16 KW/SS
Description
140B35 X 3-15/16 KW/SS SPROCKET
Part # 140B35 X 3-15/16 KW/SS
BDI # 24871646
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
19.523
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.494
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
495.884
Mounting Method:
Finished Bore
D200B25 X 3-15/16 1X1/2IN KW MTO
Description
D200B25 X 3-15/16 1X1/2IN KW CHN SPRCKET ; 200CHAIN 25T
Part # D200B25 X 3-15/16 1X1/2IN KW MTO
BDI # 25199648
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
19.947
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
21.29
Pitch Diameter - Millimeter:
506.654
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.444
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.254
Pitch Diameter - Millimeter:
316.09
Mounting Method:
Finished Bore