Page 1 of 4

Next

Compare
3MM203WI QUL

COMPARE

3MM203WI QUL

Description
3MM203WI QUL PRECISION BALL BEARING ; QUAD 17MM BORE ANGULAR CONTACT

TIMKEN

Part # 3MM203WI QUL

BDI # 22845181

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 1.575
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact | Super High Precision
Cage Material: Phenolic
Number of Bearings: 4 (1 Quadruplex Set)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
4H 5/8

COMPARE

4H 5/8

Description
4H 5/8 CPLG SPACER HUB ; QUADRA-FLEX COUPLING

MARTIN SPROCKET & GR

Part # 4H 5/8

BDI # 619399

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2

Length Thru Bore - Millimeter: 41.275
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 50.8
Coupling Type: Elastomeric Coupling
Torque: TPR 120In-Lbs

Price Inventory : Available to order
Loading Price
QTY
6S 18MM FINISHED WITH 3/16KW

COMPARE

6S 18MM FINISHED WITH 3/16KW

Description
6S 18MM FINISHED WITH 3/16KW COUPLING ; QUADRA FLEX BORED TO SIZE COUPLING

MARTIN SPROCKET & GR

Part # 6S 18MM FINISHED WITH 3/16KW

BDI # 21471428

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 4.016

Length Thru Bore - Millimeter: 41.275
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 63.5
Coupling Type: Elastomeric Coupling
Torque: TPR 450 | Hytrel 1800In-Lbs

Price Inventory : Available to order
Loading Price
QTY
6J 5/8

COMPARE

6J 5/8

Description
6J 5/8 SLEEVE CPLG FLANGE ; 5/8" BORE 4" OD 1-15/16" HUB 1-7/32" LTB

MARTIN SPROCKET & GR

Part # 6J 5/8

BDI # 622546

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4

Length Thru Bore - Millimeter: 30.963
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 49.225
Coupling Type: Elastomeric Coupling
Torque: TPR 450In-Lbs

Price Inventory : Available to order
Loading Price
QTY
5J 5/8

COMPARE

5J 5/8

Description
5J 5/8 SLEEVE CPLG FLANGE ; 5/8" BORE 3-1/4" OD 1-7/8" HUB

MARTIN SPROCKET & GR

Part # 5J 5/8

BDI # 621124

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.25

Length Thru Bore - Millimeter: 27
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 47.625
Coupling Type: Elastomeric Coupling
Torque: TPR 240In-Lbs

Price Inventory : Available to order
Loading Price
QTY