Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
17.5
Outside Diameter - Millimeter:
444.5
Bore - Millimeter:
266.7
Bore - Inch:
10.5
Other Features:
2 Single Cone | 2 Single Cup | 1 Cone Spacer | 1 Cup Spacer
Assembly Components:
H852849 (2) | H852810 (2) | H852810EA (1) | H852849XA (1)
Basic Number:
H852849
Precision Class:
Standard
SDAF 23156KX10 1/2
Description
SDAF 23156KX10 1/2 SAF SPLIT PB HOUSING ; POR NON RETURNABLE
Part # SDAF 23156KX10 1/2
BDI # 1372766
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
390.525
Other Features:
Double Row | Heavy Duty
Global Part Number GPN:
695930
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
33.1
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
TAAPH156K1008SO
Description
TAAPH156K1008SO SPHR RLR BRG HOUSED UNIT ; NON RETURNABLE SOLID-BLK
Part # TAAPH156K1008SO
BDI # 22086026
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
275.082
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
31.8
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
305
H100A72 X10.503/10.506 6 HOLES 12.25BC
Description
H100A72 X10.503/10.506 6 HOLES 12.25BC ; SPECIAL SPROCKET
Part # H100A72 X10.503/10.506 6 HOLES 12.25BC
BDI # 21572262
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
28.658
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
29.38
Pitch Diameter - Millimeter:
727.913
Mounting Method:
Finished Bore
H852849-90020
Description
H852849-90020 TAPERED ROLLER BRG ASSY ; TWO-1-ROW 12-18OD
Part # H852849-90020
BDI # 1357111
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
17.5
Outside Diameter - Millimeter:
444.5
Bore - Millimeter:
266.7
Other Features:
2 Single Cone | 2 Single Cup | Heavy Duty
Global Part Number GPN:
658754
Assembly Components:
H852849 (2) | H852810 (2) | H852810EA (1) | H852849XA (1)
Basic Number:
H852849
Precision Class:
Standard