Page 1 of 5

Next

Compare
SL1829/630-TB-BR-IR/T-CN/3H

COMPARE

SL1829/630-TB-BR-IR/T-CN/3H

Description
SL1829/630-TB-BR-IR/T-CN/3H CYL RLR BRNG ; POR

INA

Part # SL1829/630-TB-BR-IR/T-CN/3H

BDI # 24862054

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 33.465
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Black Oxide Coated | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL1818/630-E-TB

COMPARE

SL1818/630-E-TB

Description
SL1818/630-E-TB CYLINDRICAL ROLLER BRG ; POR NON-RETURNABLE

INA

Part # SL1818/630-E-TB

BDI # 1177842

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 30.709
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL1818/630-E-TB-BR-CN/3L

COMPARE

SL1818/630-E-TB-BR-CN/3L

Description
SL1818/630-E-TB-BR-CN/3L CYL RLR BEARING ; POR NON RETURNABLE

INA

Part # SL1818/630-E-TB-BR-CN/3L

BDI # 24861984

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 30.709
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity | Black Oxide Coated
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
230/630KYMBW507C08

COMPARE

230/630KYMBW507C08

Description
230/630KYMBW507C08 SPHERICAL RLR BRG ; NON-RETURNABLE

TIMKEN

Part # 230/630KYMBW507C08

BDI # 1318046

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 36.22
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
230/630YMBW509C08

COMPARE

230/630YMBW509C08

Description
230/630YMBW509C08 SR BEARING ; NON-RETURNABLE

TIMKEN

Part # 230/630YMBW509C08

BDI # 1318048

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 36.22
Other Features: One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring | Lubrication Hole On Inner Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY