LSM155BX
Description
LSM155BX INSERT BEARING ; NON-RETURNABLE EXPANSION
Part # LSM155BX
BDI # 20349393
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
55.6
Other Features:
Single Row | Expansion | Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
10
Length Thru Bore - Millimeter:
98.4
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
LSM155BR
Description
LSM155BR INSERT BEARING ; NON-RETURNABLE RETAINED
Part # LSM155BR
BDI # 20349385
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
55.6
Other Features:
Single Row | Non-Expansion | Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
10
Length Thru Bore - Millimeter:
98.4
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
Features
Bore Profile:
Straight | Finished
Activation:
Manual
Motion Type:
Backstopping
Number of Stop Collars:
0
Direction of Rotation:
Unidirectional
Inch - Metric:
Metric
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
19914Lb-Ft
Type of Friction:
Not Applicable
K155X163X26-A/0-7
Description
K155X163X26-A/0-7 NEEDLE RLR CAGE ASSY ; NON-RETURNABLE
Part # K155X163X26-A/0-7
BDI # 1174200
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
6.417
Retainer:
Yes
Other Features:
Steel Cage | Modified Internal Design
Global Part Number GPN:
374045
Self Aligning:
No
LSM155BRHATL
Description
LSM155BRHATL CYL RLR BEARING HOUSING ; RETAINED
Part # LSM155BRHATL
BDI # 20349387
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
11.625
Length Thru Bore - Millimeter:
98.4
Length Thru Bore - Inch:
3.874
Other Features:
Single Row | Split Roller | Light Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion