F 7 7.745/7.747

COMPARE

F 7 7.745/7.747

Description
F 7 7.745/7.747 ; POR

TIMKEN LOVEJOY

Part # F 7 7.745/7.747

BDI # 19074524

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Length Thru Bore - Millimeter: 220.726

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 330.2
Hub Diameter - Inch: 13
Coupling Type: Gear Coupling
Torque: 1008000In-Lbs

Price Inventory : Available to order
Request A Price QTY