OMEGA 15 HSB X 1.125
Description
15 HSB 1.125IN 1/4 X 1/8IN KW SS CPL HUB ; ELASTOMERIC
Part # OMEGA 15 HSB X 1.125
BDI # 21917974
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.65
Length Thru Bore - Millimeter:
47.752
Length Thru Bore - Inch:
1.88
Coupling Type:
Elastomeric Coupling
Torque:
1800In-Lbs
Bushing Size if bushed:
No Bushing
3 HSB X 1.125 STL OMEGA 7300255
Description
3 HSB X 1.125 STL OMEGA 7300255 ; NON-RETURNABLE COUPLING HUB
Part # 3 HSB X 1.125 STL OMEGA 7300255
BDI # 18140115
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.32
Length Thru Bore - Millimeter:
38.1
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
50.8
Coupling Type:
Elastomeric Coupling
Torque:
365In-Lbs
30 HSB X 1.125 STL OMEGA 7385825
Description
30 HSB X 1.125 STL OMEGA 7385825 ; NON-RETURNABLE 1.125" ID 4.62" HUB DIA
Part # 30 HSB X 1.125 STL OMEGA 7385825
BDI # 21473849
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.42
Length Thru Bore - Millimeter:
58.674
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
117.348
Coupling Type:
Elastomeric Coupling
Torque:
3650In-Lbs
4 HSB X 1.125 STL OMEGA 7300285
Description
4 HSB X 1.125 STL OMEGA 7300285 ; NON-RETURNABLE COUPLING HUB
Part # 4 HSB X 1.125 STL OMEGA 7300285
BDI # 18140407
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.6
Length Thru Bore - Millimeter:
42.875
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
57.15
Coupling Type:
Elastomeric Coupling
Torque:
550In-Lbs
20 HSB X 1.125 STL OMEGA 7300649
Description
20 HSB X 1.125 STL OMEGA 7300649 ; NON-RETURNABLE COUPLING HUB
Part # 20 HSB X 1.125 STL OMEGA 7300649
BDI # 18139255
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.48
Length Thru Bore - Millimeter:
52.324
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
101.6
Coupling Type:
Elastomeric Coupling
Torque:
2300In-Lbs