H60B23 1.624/1.627IN KW 2SS

COMPARE

H60B23 1.624/1.627IN KW 2SS

Description
H60B23 1.624/1.627IN KW 2SS CHN SPROCKET ; A60B23

TSUBAKI

Part # H60B23 1.624/1.627IN KW 2SS

BDI # 24937485

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 5.508
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 5.907
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 139.9
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY