Page 1 of 5

Next

Compare
1070T HUB X 1.6255/1.6265 KW 2SS

COMPARE

1070T HUB X 1.6255/1.6265 KW 2SS

Description
1070T HUB X 1.6255/1.6265 KW 2SS CPLG ; GRID-LIGN FIN BORE AND T-L HUBS NON-RET

DODGE

Part # 396158

BDI # 27321313

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 115.062
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 76.2
Other Features: Components May or May Not Intermix Among Brands | 1.6265" Maximum Bore
Hub Diameter - Millimeter: 87.376
Coupling Type: Grid Coupling
Torque: 8800In-Lbs

Price Inventory : Available to order
Request A Price QTY
CB263220

COMPARE

CB263220

Description
CB263220 SLEEVE BEARING ; 1-5/8"ID X 2"OD X 2-1/2"L C93200 CAST

BUNTING BEARINGS

Part # CB263220

BDI # 17053178

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 1.625
Nominal Outside Diameter - Inch: 2
Inch - Metric: Inch
Material: SAE660

Outside Diameter - Inch: 2.003
Length Thru Bore - Millimeter: 63.5
Nominal Bore - Millimeter: 41.275
Length Thru Bore - Inch: 2.5
Outside Diameter - Millimeter: 50.876

Price Inventory : Available to order
Request A Price QTY
CB263024

COMPARE

CB263024

Description
CB263024 SLEEVE BEARING ; 1-5/8"ID X 1-7/8"OD X 3"L C93200 CAST

BUNTING BEARINGS

Part # CB263024

BDI # 17053175

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 1.625
Nominal Outside Diameter - Inch: 1.875
Inch - Metric: Inch
Material: SAE660

Outside Diameter - Inch: 1.878
Length Thru Bore - Millimeter: 76.2
Nominal Bore - Millimeter: 41.275
Length Thru Bore - Inch: 3
Outside Diameter - Millimeter: 47.701

Price Inventory : Available to order
Request A Price QTY
CB263232

COMPARE

CB263232

Description
CB263232 SLEEVE BEARING ; 1-5/8"ID X 2"OD X 4"L C93200 CAST BRONZE

BUNTING BEARINGS

Part # CB263232

BDI # 17053181

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 1.625
Nominal Outside Diameter - Inch: 2
Inch - Metric: Inch
Material: SAE660

Outside Diameter - Inch: 2.003
Length Thru Bore - Millimeter: 101.6
Nominal Bore - Millimeter: 41.275
Length Thru Bore - Inch: 4
Outside Diameter - Millimeter: 50.876

Price Inventory : Available to order
Request A Price QTY
CB263424

COMPARE

CB263424

Description
CB263424 SLEEVE BEARING ; 1-5/8"ID X 2-1/8"OD X 3"L C93200 CAST

BUNTING BEARINGS

Part # CB263424

BDI # 17053185

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 1.625
Nominal Outside Diameter - Inch: 2.125
Inch - Metric: Inch
Material: SAE660

Outside Diameter - Inch: 2.128
Length Thru Bore - Millimeter: 76.2
Nominal Bore - Millimeter: 41.275
Length Thru Bore - Inch: 3
Outside Diameter - Millimeter: 54.051

Price Inventory : Available to order
Request A Price QTY