50BS26H X 47MM NKW SS
Description
50BS26H X 47MM NKW SS SPROCKET ; 5/8" P 26T HT 47MM NO KW/SS
Part # 50BS26H X 47MM NKW SS
BDI # 24281742
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.185
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.523
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
131.7
Mounting Method:
Finished Bore
60C33 1-1/8 - 2 C-BORE 47MM
Description
60C33 1-1/8 - 2 C-BORE 47MM SPROCKET
Part # 60C33 1-1/8 - 2 C-BORE 47MM
BDI # 24093323
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.89
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.305
Pitch Diameter - Millimeter:
200.41
Mounting Method:
Finished Bore
K47X52X17-B/0-7
Description
K47X52X17-B/0-7 NEEDLE ROLLER CAGE ASSY ; NON-RETURNABLE
Part # K47X52X17-B/0-7
BDI # 1174323
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Retainer:
Yes
Other Features:
Steel Cage
Global Part Number GPN:
374203
Self Aligning:
No
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.244
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Radial Precision Bearing | Steel Cage | Light Duty | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591321
Self Aligning:
No
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.494
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.981
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Finished Bore