30 HSB 2.6875IN OMEGA 7300965

COMPARE

30 HSB 2.6875IN OMEGA 7300965

Description
30 HSB 2.6875IN OMEGA 7300965 ; NON-RETURNABLE COUPLING HUB

REXNORD

Part # 10287497

BDI # 24120769

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.42

Length Thru Bore - Millimeter: 58.674
Hub Diameter - Millimeter: 117.348
Hub Diameter - Inch: 4.62
Coupling Type: Elastomeric Coupling
Torque: 3650In-Lbs

Price Inventory : Available to order
Request A Price QTY
40 HSB 2.6875IN OMEGA 7300678

COMPARE

40 HSB 2.6875IN OMEGA 7300678

Description
40 HSB 2.6875IN OMEGA 7300678 ; NON-RETURNABLE HUB

REXNORD

Part # 10287445

BDI # 24121945

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.63

Length Thru Bore - Millimeter: 63.5
Hub Diameter - Millimeter: 146.05
Hub Diameter - Inch: 5.75
Coupling Type: Elastomeric Coupling
Torque: 5500In-Lbs

Price Inventory : Available to order
Request A Price QTY