Features
Inch - Metric:
Inch
Outside Diameter - Inch:
36.4
Outside Diameter - Millimeter:
924.56
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Global Part Number GPN:
580709
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
4545
Number of Grooves:
8
8014MT115A-4545
Description
8014MT115A 4545 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 8014MT115A-4545
BDI # 927397
Features
Pitch Diameter - Inch:
14.036
Inch - Metric:
Metric
Outside Diameter - Inch:
13.926
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
356.514
Mounting Method:
Bushed
Belt Width - Millimeter:
115
12 C 130 TB
Description
12 C 130 TB V-BELT SHEAVE ; 12 GRV CONVENTIONAL
Part # 12 C 130 TB
BDI # 614718
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.4
Outside Diameter - Millimeter:
340.36
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Global Part Number GPN:
581306
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
4545
Number of Grooves:
12
Features
Pitch Diameter - Inch:
10.527
Flange Outside Diameter - Millimeter:
280.924
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
179.4
Face Width - Inch:
7.063
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
577819
Pitch Diameter - Millimeter:
267.386
12 C 140 TB
Description
12 C 140 TB V-BELT SHEAVE ; 12 GRV CONVENTIONAL
Part # 12 C 140 TB
BDI # 614720
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
14.4
Outside Diameter - Millimeter:
365.76
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Global Part Number GPN:
581554
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
4545
Number of Grooves:
12