Page 1 of 28

Next

Compare
D35B21SS MTO SPROCKET

COMPARE

D35B21SS MTO SPROCKET

Description
D35B21SS MTO SPROCKET

MARTIN SPROCKET & GR

Part # D35B21SS MTO SPROCKET

BDI # 21598163

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-2
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.516

Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 2.713
Pitch Diameter - Millimeter: 63.91
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D35B40SS MTO SPROCKET

COMPARE

D35B40SS MTO SPROCKET

Description
D35B40SS MTO SPROCKET

MARTIN SPROCKET & GR

Part # D35B40SS MTO SPROCKET

BDI # 21598164

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-2
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.78

Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 4.99
Pitch Diameter - Millimeter: 121.4
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D35B102

COMPARE

D35B102

Description
D35B102 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B

MARTIN SPROCKET & GR

Part # D35B102

BDI # 607685

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-2
Pitch Diameter - Inch: 12.177
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 12.396
Other Features: Duplex Type
Global Part Number GPN: 30558
Pitch Diameter - Millimeter: 309.296
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D35BTB96

COMPARE

D35BTB96

Description
D35BTB96 ROLLER CHAIN SPROCKET ; TAPER BUSH DOUBLE STRAND

MARTIN SPROCKET & GR

Part # D35BTB96

BDI # 607684

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-2
Pitch Diameter - Inch: 11.461
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 11.68
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN: 30331
Pitch Diameter - Millimeter: 291.11
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
D35BS13H 5/8

COMPARE

D35BS13H 5/8

Description
D35BS13H 5/8 RLR CHAIN SPROCKET

MARTIN SPROCKET & GR

Part # D35BS13H 5/8

BDI # 21593447

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-2
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 1.567

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 1.746
Pitch Diameter - Millimeter: 39.8
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY