5H 1 1/8

COMPARE

5H 1 1/8

Description
5H 1 1/8 CPLG SPACER HUB ; 1-1/8" BORE 2" OD ELASTOMERIC COUPLING

MARTIN SPROCKET & GR

Part # 5H 1 1/8

BDI # 621114

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2

Length Thru Bore - Millimeter: 27.788
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 50.8
Coupling Type: Elastomeric Coupling
Torque: TPR 240In-Lbs

Price Inventory : Available to order
Loading Price
QTY