SL182208-A-XL

COMPARE

SL182208-A-XL

Description
SL182208A XL

INA

Part # SL182208A XL

BDI # 1177873

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN: 449742
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY