60BTB16
Description
60BTB16 ROLLER CHAIN SPROCKET ; 3/4" P 16T BORE FOR 1610 BUSHING
Part # 60BTB16
BDI # 623405
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.845
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.22
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32174
Pitch Diameter - Millimeter:
97.663
Mounting Method:
Bushed