35BS40HT X 3/4 STD KW SS

COMPARE

35BS40HT X 3/4 STD KW SS

Description
35BS40HT X 3/4 STD KW SS RLR CHAIN SPKT ; 40 HARDENED TEETH 3/4IN BORE

MARTIN SPROCKET & GR

Part # 35BS40HT X 3/4 STD KW SS

BDI # 22123373

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 4.78
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4.99
Other Features: With Set Screw
Pitch Diameter - Millimeter: 121.4
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY